Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224104

 View more versions of this product

Catalog No. DDR02T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Outlet Style male Luer slip
Pore Size 0.22μm
Inlet Style female Luer-Lok and Luer slip
Quantity 50/Pk.
Filtration Area (Metric) 4.8cm sq.
Applications For sterilization or clarification of aqueous and solvent samples
Type Syringe Filter
Material Nylon (NYL)
Diameter (Metric) 30mm
Housing Material Polypropylene