Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224746

 View more versions of this product

Catalog No. DDR02T1750

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Housing Material Polypropylene
Pore Size 0.22μm
Inlet Style female Luer-Lok and Luer slip
Outlet Style male Luer slip
Quantity 50/Pk.
Diameter (Metric) 17mm
Material Nylon (NYL)
Applications To filter aqueous and organic samples of 12mL or less
Filtration Area (Metric) 1.0cm sq.
Type Syringe Filter