Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224100

 View more versions of this product

Catalog No. DDR01T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Housing Material Polypropylene
Type Syringe Filter
Filtration Area (Metric) 4.8cm sq.
Inlet Style female Luer-Lok and Luer slip
Material Nylon (NYL)
Diameter (Metric) 30mm
Pore Size 0.1μm
Outlet Style male Luer slip
Quantity 50/Pk.
Applications Filter size: 30mm; Polypropylene housing; For sterilization or clarification of aqueous and solvent samples