Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224125

 View more versions of this product

Catalog No. DDR50T30NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 4.8cm sq.
Quantity 200/Pk.
Pore Size 5μm
Inlet Style female Luer-Lok and Luer slip
Outlet Style male Luer slip
Type Syringe Filter
Material MAGNA Nylon
Housing Material Polypropylene
Diameter (Metric) 30mm
Applications For sterilization or clarification of aqueous and solvent samples