Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224124

 View more versions of this product

Catalog No. DDR50T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Quantity 50/Pk.
Type Syringe Filter
Pore Size 5μm
Filtration Area (Metric) 4.8cm sq.
Housing Material Polypropylene
Outlet Style male Luer slip
Inlet Style female Luer-Lok and Luer slip
Material MAGNA Nylon
Applications For sterilization or clarification of aqueous and solvent samples
Diameter (Metric) 30mm