Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1213744

 View more versions of this product

Catalog No. DDR50025S0

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Quantity 50/Pk.
Material MAGNA Nylon
Pore Size 5μm
Type Syringe Filter
Diameter (Metric) 25mm