Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1213742

 View more versions of this product

Catalog No. DDR5000300

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 5μm
Outlet Style male Luer slip
Type Syringe Filter
Material MAGNA Nylon
Housing Material Virgin Nylon 66
Quantity 100/Pk.
Inlet Style female Luer-Lok and Luer slip
Applications For direct injection of aqueous and organic samples of 1mL or less into sample loop systems
Diameter (Metric) 3.0mm