Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224119

 View more versions of this product

Catalog No. DDR12T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Housing Material Polypropylene
Inlet Style female Luer-Lok and Luer slip
Outlet Style male Luer slip
Type Syringe Filter
Diameter (Metric) 30mm
Material MAGNA Nylon
Applications Polypropylene housing; For sterilization or clarification of aqueous and solvent samples
Pore Size 1.2μm
Filtration Area (Metric) 4.8cm sq.
Quantity 50/Pk.