Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224753

 View more versions of this product

Catalog No. DDR04T1750

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Filtration Area (Metric) 1.0cm sq.
Inlet Style female Luer-Lok and Luer slip
Pore Size 0.45μm
Applications To filter aqueous and organic samples of 12mL or less
Material MAGNA Nylon
Outlet Style male Luer slip
Quantity 50/Pk.
Housing Material Polypropylene
Diameter (Metric) 17mm