Please login to your online account to display your discounted pricing

GVS Maine Nylon Syringe Filters


Compatible with acetone, methylene chloride, acetonitrile and other organic solvents

Manufacturer: gvs maine  MM1224105

 View more versions of this product

Catalog No. DDR02T30NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 4.8cm sq.
Outlet Style male Luer slip
Pore Size 0.22μm
Applications For sterilization or clarification of aqueous and solvent samples
Material Nylon (NYL)
Quantity 200/Pk.
Inlet Style female Luer-Lok and Luer slip
Type Syringe Filter
Diameter (Metric) 30mm
Housing Material Polypropylene