Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters Syringe Filters


For sterilizing and clarifying aqueous samples up to 100mL, particulate analysis, and industrial hygiene applications

Manufacturer: gvs maine  MM1213795

 View more versions of this product

Catalog No. DDE02025SB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Tip Material Acrylic
Pressure Rating (Metric) 5.2kg/cm sq.
Material Biologically Inert Nitrocellulose Membrane
Inlet Style Female locking Luer Slip
Type Syringe Filter
Pore Size 0.22μm
Temperature (English) 131°F
Quantity 500/pk.
Hold up Volume (After Air Purge) <60μL
Diameter (Metric) 25mm
Sterile Yes
Outlet Style Male Luer Slip
Temperature (Metric) 55°C
Filter Type 25ES
Pressure Rating 75psi
Autoclavable Yes