Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters Syringe Filters


For sterilizing and clarifying aqueous samples up to 100mL, particulate analysis, and industrial hygiene applications

Manufacturer: gvs maine  MM1213785

 View more versions of this product

Catalog No. DDE02025S0

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <60μL
Filter Type 25ES
Outlet Style Male Luer Slip
Temperature (English) 131°F
Quantity 50/Pk.
Pore Size 0.22μm
Tip Material Acrylic
Type Syringe Filter
Diameter (Metric) 25mm
Pressure Rating 75psi
Inlet Style Female locking Luer Slip
Temperature (Metric) 55°C
Sterile Yes
Pressure Rating (Metric) 5.2kg/cm sq.
Material Biologically Inert Nitrocellulose Membrane