Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters Syringe Filters

For sterilizing and clarifying aqueous samples up to 100mL, particulate analysis, and industrial hygiene applications

$1,791.57 - $1,791.57

Specifications

Diameter (Metric) 25mm
Filter Type 25ES
Hold up Volume (After Air Purge) <60μL
Inlet Style Female locking Luer Slip
Material Biologically Inert Nitrocellulose Membrane
View More Specs
Products
Catalog Number Mfr. No. Pore Size Quantity Price Quantity    

DDE04025SB

 
gvs maine
MM1213822
0.45μm 500/Pk. Pack of 500 Each for $1,791.57
Description & Specifications

Specifications

Diameter (Metric) 25mm
Filter Type 25ES
Hold up Volume (After Air Purge) <60μL
Inlet Style Female locking Luer Slip
Material Biologically Inert Nitrocellulose Membrane
Outlet Style Male Luer Slip
Pressure Rating 75psi
Pressure Rating (Metric) 5.2kg/cm sq.
Temperature (English) 131°F
Temperature (Metric) 55°C
Tip Material Acrylic
Type Syringe Filter

  • 25mm syringe filter
  • Biologically inert nitrocellulose membrane
  • Hydrophilic, with a noncytotoxic wetting agent extractable level of <4%
  • Modified acrylic housing supports membrane bidirectionally, allowing sample injection and aspiration
  • 100% integrity tested
  • Gamma radiation-sterilized

In individual blister packs