Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters of Cellulose Membrane Filters


Uniform microporous structure has low extractables, low ash

Manufacturer: gvs maine  MM1215452

 View more versions of this product

Catalog No. E50WP09025

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Pore Size 5μm
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Diameter (Metric) Outer 90mm
Color White
Quantity (No. per Case) 25/Pk.
Bubble Point 7psi
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Gas Flow Rate 34.0L/min./cm sq.
Liquid Flow Rate 550.0mL/min./cm sq.
Thickness 150μm
Wettability Hydrophilic
Membrane Type Plain
Accessories

Accessories for Catalog Number: E50WP09025

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07