Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters of Cellulose Membrane Filters


Uniform microporous structure has low extractables, low ash

Manufacturer: gvs maine  MM1215451

 View more versions of this product

Catalog No. E50WP04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 5.0μm
Quantity (No. per Case) 100/Pk.
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Thickness 150μm
Wettability Hydrophilic
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Membrane Type Plain
Diameter (Metric) Outer 47mm
Color White
Accessories

Accessories for Catalog Number: E50WP04700

Item Mfr. No. Item Description Price Per Unit Quantity