Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters of Cellulose Membrane Filters


Uniform microporous structure has low extractables, low ash

Manufacturer: gvs maine  MM1215440

 View more versions of this product

Catalog No. E12WP02500

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 1.2μm
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Diameter (Metric) Outer 25mm
Color White
Bubble Point 12psi
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Gas Flow Rate 20.0L/min./cm sq.
Liquid Flow Rate 290.0mL/min./cm sq.
Thickness 150μm
Wettability Hydrophilic
Membrane Type Plain
Accessories

Accessories for Catalog Number: E12WP02500

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07