Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose-Mixed Esters of Cellulose Membrane Filters


Uniform microporous structure has low extractables, low ash

Manufacturer: gvs maine  MM1215431

 View more versions of this product

Catalog No. E08WP09025

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Pore Size 0.8μm
Bubble Point 15psi
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Gas Flow Rate 17.0L/min./cm sq.
Liquid Flow Rate 195.0mL/min./cm sq.
Thickness 150μm
Wettability Hydrophilic
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Membrane Type Plain
Diameter (Metric) Outer 90mm
Color White