missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GVS Nitrocellulose-Mixed Esters of Cellulose Membrane Filters

Uniform microporous structure has low extractables, low ash

Manufacturer:  GVS MM1215425

 View more versions of this product

Catalog No. E08WP02500



Description

Description

  • Cellulose nitrate/cellulose acetate polymers offer fast flow, high throughput, no contaminating fibers
  • No cytotoxic wetting agents
  • Hydrophilic; extractables <4%; biologically inert; <0.05% ash
  • Gridded types for particle counting
  • Thickness, 150μm (except 0.10μm membranes, 130μm)
  • 0.22 and 0.45μm sizes are tested for microbial recovery, bacteria retention
  • White membranes autoclavable at 121°C (250°F) for 20 minutes
  • Black membranes provide dark background for particle analyses
  • Not autoclavable

Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.

Order Info

In dispenser packs of 25 or 100. Nitrocellulose 47mm membrane filters in 0.22 and 0.45μm thickness are also available in presterilized packs, as well as autoclavable packs suitable for onsite presterilization. Order online or contact your Fisher Scientific™ Customer Service Representative.

Specifications

Specifications

0.8μm
25mm
15psi
17.0L/min./cm sq.
150μm
Plain
Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
White
Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
195.0mL/min./cm sq.
Hydrophilic
Documents
Accessories