Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (45μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1215480

 View more versions of this product

Catalog No. EP4HY330F5

  • / Each
 

Description & Specifications

Specifications

Format Sheet
Length (Metric) 30cm
Pore Size 0.45μm
Width (English) 11.8 in.
Width (Metric) 30cm
Length (English) 11.8 in.
Material NitroBind