Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (45μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1215476

 View more versions of this product

Catalog No. EP4HY315F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Width (English) 5.9 in.
Pore Size 0.45μm
Format Sheet
Material NitroBind
Length (English) 5.9 in.
Width (Metric) 15cm
Length (Metric) 15cm