Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (45μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1212601

 View more versions of this product

Catalog No. WP4HY450F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Width (English) 19.6 in.
Format Sheet
Pore Size 0.45μm
Length (English) 11.8 in.
Width (Metric) 50cm
Material NitroPure
Length (Metric) 30cm