Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (45μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1212597

 View more versions of this product

Catalog No. WP4HY320F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Material NitroPure
Width (Metric) 20cm
Format Sheet
Pore Size 0.45μm
Width (English) 7.8 in.
Length (English) 7.8 in.
Length (Metric) 20cm