Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (22μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1215463

 View more versions of this product

Catalog No. EP2HY315F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Length (English) 5.9 in.
Material NitroBind
Format Sheet
Pore Size 0.22μm
Length (Metric) 15cm
Width (English) 5.9 in.
Width (Metric) 15cm