Please login to your online account to display your discounted pricing

GVS Maine Nitrocellulose Hybridization and Transfer Membranes: Sheets (22μm)


Require vacuum baking to fix DNA

Manufacturer: gvs maine  MM1212689

 View more versions of this product

Catalog No. WP2HY320F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Material NitroPure
Length (Metric) 20cm
Length (English) 7.8 in.
Pore Size 0.22μm
Format Sheet
Width (English) 7.8 in.
Width (Metric) 20cm