missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Nitrocellulose Black Grid Membranes
Hydrophilic membranes that are good for particulate analysis and other microbiological applications
Supplier: GVS 1214991
Description
- Hydrophilic, noncytotoxic wetting agent
- Rapid flow rate and high throughput
- Uniform pore structure for consistent flow and diffusion rates
- 150μm (6 mil.) Thickness
- Approx. 160μ/cm sq. BSA Protein Binding (depending on pore size)
- Biologically inert
Aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis
Compliance
Sterilized by gamma irradiation or EtO, passed USP Class VI testing, less than 4% extractables
Specifications
Autoclavable | |
Black | |
0.45 μm | |
51mL/min./cm2 | |
Hydrophilic | |
18 Months | |
356°F | |
6 mil | |
1.8 in. |
30psi | |
Nitrocellulose | |
Sterile | |
Diagnostic kit manufacturing applications, aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis | |
160μg/cm2 | |
Grid | |
180°C | |
150 μm | |
4.7 cm |