Please login to your online account to display your discounted pricing

GVS Maine Neutral Nylon Membranes


Do not require prewetting or vacuum baking

Manufacturer: gvs maine  MM1213403

 View more versions of this product

Catalog No. N00HYA0010

  • / Each
 

Description & Specifications

Specifications

Quantity 1 Ea.
Material Neutral Nylon
Length (Metric) 20cm
Pore Size 0.45μm
Format Roll
Width (Metric) 3m