Please login to your online account to display your discounted pricing

GVS Maine Neutral Nylon Membranes


Do not require prewetting or vacuum baking

Manufacturer: gvs maine  MM1213379

 View more versions of this product

Catalog No. N00HY315F5

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Quantity 5/Pk.
Material Neutral Nylon
Format Sheet
Pore Size 0.45μm
Length (Metric) 15cm
Width (Metric) 15cm