Please login to your online account to display your discounted pricing

GVS Maine Neutral Nylon Membranes


Do not require prewetting or vacuum baking

Manufacturer: gvs maine  MM1213370

 View more versions of this product

Catalog No. N00HY08250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Material Neutral Nylon
Diameter (Metric) 82mm
Format Circle
Pore Size 0.45μm
Quantity 50/Pk.