missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GVS Magna™ Nylon Membrane Filters

Plain white nylon membranes offer low extractables, high uniformity

Manufacturer:  GVS MM1213791

 View more versions of this product

Catalog No. R08SP09025



Description

Description

Plain white nylon membranes offer low extractables, high uniformity

  • Won't crack, tear, or distort in handling or creasing
  • Resist heat, sterilization, and most organic solvents
  • Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
  • Heatable, autoclavable up to 180°C (356°F)
  • Broad chemical compatibility

Not compatible with strong acids or bases

  • Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
  • For microbiological work, use 47mm/0.45μm size with grid

†Grid-style membranes.

Specifications

Specifications

Yes
0.8μm
90mm
Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Plain
Nylon (NYL)
14psi
14.0L/min./cm sq.
SDS
Documents
Accessories