missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Magna™ Nylon Membrane Filters
Plain white nylon membranes offer low extractables, high uniformity
Supplier: GVS 1213768
Description
Plain white nylon membranes offer low extractables, high uniformity
- Won't crack, tear, or distort in handling or creasing
- Resist heat, sterilization, and most organic solvents
- Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
- Heatable, autoclavable up to 180°C (356°F)
- Broad chemical compatibility
Not compatible with strong acids or bases
- Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
- For microbiological work, use 47mm/0.45μm size with grid
†Grid-style membranes.
Specifications
Autoclavable | |
Nylon | |
13.5mL/min./cm sq. | |
1.7L/min./cm sq. | |
Plain |
46psi | |
0.2 μm | |
Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC | |
Hydrophilic | |
25 mm |