Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213817

 View more versions of this product

Catalog No. R99SP01300

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 10μm
Material Nylon (NYL)
Diameter (Metric) Outer 13mm
Quantity (No. per Case) 100/pk.
Autoclavable Yes
Bubble Point 2psi
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Liquid Flow Rate 500.0mL/min./cm sq.
Wettability Hydrophilic
Membrane Type Plain