Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213815

 View more versions of this product

Catalog No. R50SP14225

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Gas Flow Rate 34.0L/min./cm sq.
Quantity (No. per Case) 25/pk.
Liquid Flow Rate 360.0mL/min./cm sq.
Bubble Point 5psi
Pore Size 5μm
Membrane Type Plain
Wettability Hydrophilic
Material Nylon (NYL)
Autoclavable Yes
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Diameter (Metric) Outer 142mm