Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213808

 View more versions of this product

Catalog No. R22SP14225

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Quantity (No. per Case) 25/pk.
Material Nylon (NYL)
Pore Size 20μm
Liquid Flow Rate 640.0mL/min./cm sq.
Diameter (Metric) Outer 142mm
Membrane Type Plain
Wettability Hydrophilic
Bubble Point 1psi
Autoclavable Yes
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC