Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213807

 View more versions of this product

Catalog No. R22SP09025

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Pore Size 20μm
Material Nylon (NYL)
Diameter (Metric) Outer 90mm
Quantity (No. per Case) 25/pk.
Autoclavable Yes
Bubble Point 1psi
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Liquid Flow Rate 640.0mL/min./cm sq.
Wettability Hydrophilic
Membrane Type Plain