Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213803

 View more versions of this product

Catalog No. R22SP04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Nylon (NYL)
Pore Size 20μm
Bubble Point 1psi
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Liquid Flow Rate 640.0mL/min./cm sq.
Wettability Hydrophilic
Membrane Type Plain
Diameter (Metric) Outer 47mm
Quantity (No. per Case) 100/pk.
Autoclavable Yes