Please login to your online account to display your discounted pricing

GVS Maine Magna™ Nylon Membrane Filters


Plain white nylon membranes offer low extractables, high uniformity

Manufacturer: gvs maine  MM1213783

 View more versions of this product

Catalog No. R06SP04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Liquid Flow Rate 80.0mL/min./cm sq.
Material Nylon (NYL)
Pore Size 0.7μm
Bubble Point 16psi
Diameter (Metric) Outer 47mm
Autoclavable Yes
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Gas Flow Rate 4.5L/min./cm sq.
Wettability Hydrophilic
Membrane Type Plain