Please login to your online account to display your discounted pricing

GVS Maine Laminated PTFE Membranes


Naturally hydrophobic, plain white membranes

Manufacturer: gvs maine  MM1215504

 View more versions of this product

Catalog No. F10LP04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Pore Size 1.0μm
Thickness 130μm
For Use With (Application) Laminated membranes are ideal for vent filtration, phase separation, aerosol sampling.
Quantity (No. per Case) 100/pk.
Wettability Hydrophobic
Bubble Point 6psi
Color White
Material Polytetrafluoroethylene (PTFE)
Diameter (Metric) Outer 47mm
Gas Flow Rate 9.0L/min./cm sq.