Please login to your online account to display your discounted pricing

GVS Maine Laminated PTFE Membranes


Naturally hydrophobic, plain white membranes

Manufacturer: gvs maine  MM1215503

 View more versions of this product

Catalog No. F10LP02500

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 1.0μm
Bubble Point 6psi
For Use With (Application) Laminated membranes are ideal for vent filtration, phase separation, aerosol sampling.
Gas Flow Rate 9.0L/min./cm sq.
Thickness 130μm
Wettability Hydrophobic
Material Polytetrafluoroethylene (PTFE)
Diameter (Metric) Outer 25mm
Color White
Autoclavable Yes