missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Glass Prefilters
With or without binders
Manufacturer: GVS 1215561
Description
With or without binders
G40 Binder-free Filters
- High solvent resistance
- Higher dirt-handling capacity than glass filters with binders
- Made of borosilicate glass fibers woven into a porous matrix
- Ideal for gravimetric analyses and particulate testing
- Borosilicate glass fiber matrix bonded by acrylic resin
- G25 filters are extra thick for increased throughput
- High wet strength for long aqueous filtrations and reduced media migration
- Surface capture of particles
- Average retention efficiency
- Higher dirt-handling capacity
Specifications
Autoclavable | |
1μm | |
Protection of 0.8μm final filters and larger pore sizes | |
Binder | |
125°C | |
0.54 mm | |
4.2 cm |
Borosilicate Glass Fiber | |
Sterile | |
G20 | |
257°F | |
0.021 in. | |
1.6 in. |