missing translation for 'onlineSavingsMsg'
Learn More

GVS Glass Prefilters

Catalog No. p-109197
Change view
Click to view available options
Diameter (Metric):
9 mm
13 mm
22 mm
25 mm
37 mm
42 mm
47 mm
142 mm
Grade:
G15
G20
G25
G40
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
G15WP02200 22 mm G15
G20WP04700 47 mm G20
G15WP09025 9 mm G15
G20WP04200 42 mm G20
G15WP02500 25 mm G15
G15WP04700 47 mm G15
G25WP01300 13 mm G25
G25WP02500 25 mm G25
G25WP04700 47 mm G25
G25WP14225 142 mm G25
G40WP03705 37 mm G40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. G15WP02200 Supplier GVS Supplier No. 1215543
Only null left

With or without binders

G40 Binder-free Filters

  • High solvent resistance
  • Higher dirt-handling capacity than glass filters with binders
  • Made of borosilicate glass fibers woven into a porous matrix
  • Ideal for gravimetric analyses and particulate testing
G25 and G15 Glass Filters with Binders
  • Borosilicate glass fiber matrix bonded by acrylic resin
  • G25 filters are extra thick for increased throughput
  • High wet strength for long aqueous filtrations and reduced media migration
G20 Glass Prefilters with Binders
  • Surface capture of particles
  • Average retention efficiency
  • Higher dirt-handling capacity

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass Fiber
Particle Retention 0.5 μm
Sterility Sterile
For Use With (Application) For upstream protection of membrane filters with 0.2 to 0.8μm pore size or larger, biologically inert, highly resistant to weak acids and bases
Grade G15
Includes Binder
Temperature (English) Max. 257°F
Temperature (Metric) Max 125°C
Thickness (English) 0.01 in.
Thickness (Metric) 0.28 mm
Diameter (English) 0.8 in.
Diameter (Metric) 22 mm
Show More Show Less