missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Glass Prefilters
With or without binders
Supplier: GVS 1215543
Description
With or without binders
G40 Binder-free Filters
- High solvent resistance
- Higher dirt-handling capacity than glass filters with binders
- Made of borosilicate glass fibers woven into a porous matrix
- Ideal for gravimetric analyses and particulate testing
- Borosilicate glass fiber matrix bonded by acrylic resin
- G25 filters are extra thick for increased throughput
- High wet strength for long aqueous filtrations and reduced media migration
- Surface capture of particles
- Average retention efficiency
- Higher dirt-handling capacity
Specifications
Autoclavable | |
0.5μm | |
For upstream protection of membrane filters with 0.2 to 0.8μm pore size or larger, biologically inert, highly resistant to weak acids and bases | |
Binder | |
125°C | |
0.28 mm | |
2.2 cm |
Borosilicate Glass Fiber Matrix bonded by Acrylic Resin | |
Sterile | |
G15 | |
257°F | |
0.01 in. | |
0.8 in. |