missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Glass Prefilters
With or without binders
Supplier: GVS 1215571
Description
With or without binders
G40 Binder-free Filters
- High solvent resistance
- Higher dirt-handling capacity than glass filters with binders
- Made of borosilicate glass fibers woven into a porous matrix
- Ideal for gravimetric analyses and particulate testing
- Borosilicate glass fiber matrix bonded by acrylic resin
- G25 filters are extra thick for increased throughput
- High wet strength for long aqueous filtrations and reduced media migration
- Surface capture of particles
- Average retention efficiency
- Higher dirt-handling capacity
Specifications
Autoclavable | |
1 μm | |
Filtering proteinaceous materials and liquids with heavy contaminant loads, can be used in serial filtration stacks for upstream protection of G15 depth filters | |
Binder | |
125°C | |
0.89 mm | |
13 mm |
Borosilicate Glass Fiber | |
Sterile | |
G25 | |
257°F | |
0.035 in. | |
0.5 in. |