Please login to your online account to display your discounted pricing

GVS Maine Cameo™ Syringe Filter PTFE


Manufacturer: gvs maine  MM1229449

 View more versions of this product

Catalog No. DDF04T171K

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Material PTFE (Membrane)
Pore Size 0.45μm
Autoclavable Yes
Diameter (Metric) Inner 17mm
Color Transparent
Sterile No
Description Syringe filter