Please login to your online account to display your discounted pricing

GVS Maine Cameo™ Syringe Filter Cellulose Acetate


Manufacturer: gvs maine  MM1213192

 View more versions of this product

Catalog No. DDA02T30NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Pore Size 0.22μm
Material Cellulose Acetate (Membrane)
Description Syringe filter
Diameter (Metric) Inner 30mm
Autoclavable Yes
Color Transparent
Sterile No