Please login to your online account to display your discounted pricing

GVS Maine Cameo PTFE Syringe Filters with Glass Prefilters: 30mm Diameter


For use with aggressive acids, bases and for degassing solvents

Manufacturer: gvs maine  MM1224164

 View more versions of this product

Catalog No. DGF04T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Diameter (Metric) 30mm
Material TefSep PTFE with Borosilicate Glass Prefilter
Filtration Area (Metric) 4.8cm sq.
Housing Material PTFE
Type Syringe Filter