Please login to your online account to display your discounted pricing

GVS Maine Cameo PTFE Syringe Filters with Glass Prefilters: 17mm Diameter


For use with aggressive acids, bases and for degassing solvents

Manufacturer: gvs maine  MM1224796

 View more versions of this product

Catalog No. DGF02T17NB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Housing Material PTFE
Pore Size 0.22μm
Filtration Area (Metric) 1.0cm sq.
Type Syringe Filter
Quantity Pk. of 500
Diameter (Metric) 17mm
Material TefSep with Binderless Glass Prefilter