Please login to your online account to display your discounted pricing

GVS Maine Cameo PTFE Syringe Filters with Glass Prefilters: 17mm Diameter


For use with aggressive acids, bases and for degassing solvents

Manufacturer: gvs maine  MM1224803

 View more versions of this product

Catalog No. DGF04T17NB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Quantity Pk. of 500
Material TefSep with Binderless Glass Prefilter
Housing Material PTFE
Pore Size 0.45μm
Filtration Area (Metric) 1.0cm sq.
Diameter (Metric) 17mm
Type Syringe Filter