missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GVS ABLUO™ 13mm Syringe Filters, Non-sterile

Filter samples of all kinds of solutions, solvents, or gases quickly and efficiently. GVS ABLUO™ 13mm Syringe Filters, Non-sterile are available with a variety of membrane materials and pore sizes to meet specific filtration needs.

$657.25 - $1,305.76

Specifications

Sterility Non-sterile
Pressure 5 bar
Surface Area (Metric) 0.6cm2
View More Specs

Products 17
Catalog Number Mfr. No. Membrane Type Color Material Pore Size Price Quantity  
Catalog Number Mfr. No. Membrane Type Color Material Pore Size Price Quantity  
09977721
View Documents
GVS
FJ13ANCCA002DD01
Cellulose Acetate (CA) Blue Housing: Acrylic 0.20μm
Pack of 500 Each for $699.96
 
09-977-722
View Documents
GVS
FJ13ANCCA004FD01
Cellulose Acetate (CA) Yellow Housing: Acrylic 0.45μm
Pack of 500 Each for $657.25
 
09977723
View Documents
GVS
FJ13ANCCA008ED01
Cellulose Acetate (CA) Green Housing: Acrylic 0.8μm
Pack of 500 Each for $846.45
 
09977724
View Documents
GVS
FJ13ANCCA012CD01
Cellulose Acetate (CA) Red Housing: Acrylic 1.2μm
Pack of 500 Each for $846.45
 
09977725
View Documents
GVS
FJ13ANCCA050PD01
Cellulose Acetate (CA) Brown Housing: Acrylic 5μm
Pack of 500 Each for $846.45
 
09-977-726
View Documents
GVS
FJ13BNPNY002AD01***
Nylon (NY) Transparent Housing: Polypropylene 0.20μm
Pack of 500 Each for $781.36
 
09-977-727
View Documents
GVS
FJ13BNPNY004AD01
Nylon (NY) Transparent Housing: Polypropylene 0.45μm
Pack of 500 Each for $733.66
 
09-977-728
View Documents
GVS
FJ13BNPPS002AD01
Polyethersulfone (PES) Transparent Housing: Polypropylene 0.20μm
Pack of 500 Each for $781.36
 
09-977-729
View Documents
GVS
FJ13BNPPS004AD01
Polyethersulfone (PES) Transparent Housing: Polypropylene 0.45μm
Pack of 500 Each for $781.36
 
09977730
View Documents
GVS
FJ13BNCNC002AD01
Nitrocellulose Mixed Esters (MCE) Transparent Housing: Acrylic 0.20μm
Pack of 500 Each for $713.08
 
09977731
View Documents
GVS
FJ13BNCNC004AD01
Nitrocellulose Mixed Esters (MCE) Transparent Housing: Acrylic 0.45μm
Pack of 500 Each for $713.08
 
09977732
View Documents
GVS
FJ13BNPRC002AD01
Regenerated Cellulose (RC) Transparent Housing: Polypropylene 0.20μm
Pack of 500 Each for $1,009.26
 
09977734
View Documents
GVS
FJ13BNPPV002AD01
Polyvinylidene Fluoride (PVDF) Transparent Housing: Polypropylene 0.20μm
Pack of 500 Each for $862.74
 
09-977-735
View Documents
GVS
FJ13BNPPV004AD01
Polyvinylidene Fluoride (PVDF) Transparent Housing: Polypropylene 0.45μm
Pack of 500 Each for $810.08
 
09-977-736
View Documents
GVS
FJ13BNPPT002AD01
Polytetrafluoroethylene (PTFE) Transparent Housing: Polypropylene 0.20μm
Pack of 500 Each for $1,305.76
 
09-977-737
View Documents
GVS
FJ13BNPPT004AD01
Polytetrafluoroethylene (PTFE) Transparent Housing: Polypropylene 0.45μm
Pack of 500 Each for $855.92
 
09977739
View Documents
GVS
FJ13BNPPE002AD01
Polyethylene (PE) Transparent Housing: Polyethylene (PE) 0.20μm
Pack of 500 Each for $1,204.58
 
Description

Description

  • Lower hold-up volume
  • Increased operating pressure up to 75 psi
  • Each filter is labeled with the specific filter material and pore size for easy identification
  • Housing injected in Polypropylene or Acrylic
  • Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
  • Membrane Diameter: 13mm and Housing Diameter: 18mm
  • Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
  • Available in bulk-packages or individual blisters
Applications: 
  • Filtration of Aqueous, Organic and Alcohol Solutions
  • Analytical Sample Prep, uHPLC
  • IC Chromatography
  • Fuel Hydraulic Fluids and Machined Parts
  • Clarification
  • Protein Chemistry
  • Cell Culture
Specifications

Specifications

Non-sterile
5 bar
0.6cm2
SDS