Please login to your online account to display your discounted pricing

Thermo Scientific™ Growth Chamber and Mobile Stand

Versatile, programmable growth chamber is perfect for plants, animals and cultures.

Specifications

For Use With (Application) Botanical and agricultural research applications including seed germination studies, plant pathology, plant tissue Culture studies and plant genetic research
View More Specs
Products
Catalog Number Mfr. No. Product Type Size Price Quantity    

S53096MF

 
thermo scientific™
846
Plant Growth Chamber 127 x 43 x 74cm (50 x 17 x 29in.) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

For Use With (Application) Botanical and agricultural research applications including seed germination studies, plant pathology, plant tissue Culture studies and plant genetic research

  • ON/OFF indicator lights show chamber status at a glance
  • One shelf, four fluorescent lights; manual
  • Three incandescent lamps
  • Two interior electrical outlets
  • Heating cable with temperature sensor
  • Watertight removable plastic bottom
  • Dual-function panel hygrometer/thermometer
  • Chamber volume: 14.2 cu. ft.
  • Made of rugged steel construction finished with white enamel inside and brown enamel outside
  • Operates on 120VAC 800w
Single control panel features:
  • Main power switch
  • Lamp switch
  • Thermostat
  • 24-hour timer/programmer
  • Switches for heater and fan

  • Overall dimensions: 52 × 18.5 × 38 in. (132 × 47 × 97cm)
  • Interior dimensions: 50 × 17 × 29 in. (127 × 43 × 74cm)
  • Shipping weight: 107kg