Please login to your online account to display your discounted pricing

Greiner Bio-One Winged Safety Blood Collection Sets with Holdex™

Pre-attached set with Holdex is a practical, ready-to-use solution

$89.23 - $89.23

Specifications

Includes Holdex Holder
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Quantity 24 /pk.
View More Specs
Products
Catalog Number Mfr. No. Gauge Price Quantity    

22-040-165

 
greiner bio-one
450097
21 Pack of 24 Each for $89.23
Case of 10 Pack for $892.30

22-040-166

 
greiner bio-one
450098
23 Pack of 24 Each for $89.23
Case of 10 Pack for $892.30
Description & Specifications

Specifications

Includes Holdex Holder
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Quantity 24 /pk.

  • Sets are specially developed for blood collection from patients with difficult vein conditions
  • Winged blood collection needle with safety shield provides the necessary protection from the risk of needlestick injury
  • Optical control of blood flow
  • Off-center adapter — ideal angle for venipuncture
  • Can be used with Luer needles
  • Winged needle does not require an adapter
  • Can be connected directly to systems such as indwelling venous catheters
  • Needle length: 0.75 in.